Beli conductivity tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ebro Standard Conductivity Testeratribut:
- Accuracy (µS): 1
- Protection Class: IP67
- Dimensions (mm): 170x32x15
- Resolution (µs): 1
- Battery (V): 4x1.5 (A76/LR44)
- Measuring Range (µS): 0…1999
- Metrics: Conductivity
- Storage Temperature (°C): 25…+60
- Lutron Conductivity MeterDeskripsi:CONDUCTIVITY METERModel : CD-4301- 4 ranges: 200 uS, 2mS, 20mS, 200mS.- Automatic temperature compensation.
- Smart Sensor pH Meter (Pengukur pH)Deskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Lutron Portable PH ElectrodeDeskripsi:The " Spear Tip pH electrode " is perfect for those pH measurements in applications where sample piercing is required. Meat, sausage and cheese are ideal applications. The electrode features a very durable glass measuring spear packaged in a rugged virtually unbreakable epoxy body.
- Reagecon Conductivity Standard (Larutan Kalibrasi Konduktivitas)Deskripsi:Reagecon's Conductivity Standard at 25°C is tested by an ISO 17025 Accredited Test Method (A2LA Ref: 6739.03) and NIST traceable. The product is aqueous based; non-hazardous and accurate to a specification of ± 1%.atribut:
- Additional Information: Accuracy ± 1.0% µS/cm
- Package Size (ml): 500
- Packaging: HDPE Bottle GL45
- Physical Form: Liquid
- Tested: at 25°C
- Use: With Conductivity Meters
- Bante Conductivity Meter Portable (Pengukur Konduktivitas)Deskripsi:Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.atribut:
- Dimensions (mm): 170x85x30
- Hanna Instruments Conductivity Standard (Larutan Kalibrasi Konduktivitas)Deskripsi:HI70039C is a premium quality 5,000 µS/cm conductivity solution that is NIST traceable and supplied with a Certificate of Analysis. Each sachet has the lot number and expiration date stamped on it and is made of light block foil ensuring freshness each time one is opened. Hanna’s line of conductivity solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened sachet. The HI70039C is for 25 sachets containing 20 mL of solution.Supplied with Certificate of AnalysisTemperature chart of the actual µS/cm value at various temperatures printed on each bottleConvenient packaging for one time use
- SUNTEX Conductivity Meter Portable (Pengukur Konduktivitas)Deskripsi:Spesifikasi :Measuring Range- Conductivity : 0.00μS/cm ~200.00mS/cm in 5 range for auto switch or manual switch- Resistiviy : 0.00~100.0MΩ·cm- Salinity : 0.0~70.0ppt- TDS : 0~2000ppm- Temperature : -10°C~110°CResolution and Accuracy- Conductivity : 0.01μS/cm, ±0.5% (±1 Digit)- Resistiviy : 0.01MΩ·cm, ±1% (±1 Digit)- Salinity : 0.1ppt, ±0.5% (±1 Digit)- TDS : 1ppm, ±0.5% (±1 Digit)- Temperature : 0.1°C, ±0.2°C (±1 Digit)Standar Soultion Calibration : Single or Up to 5 Points Known Standard Solution Calibration; Default 5 Standar Solutions : 10/84/1413μS/cm & 12.88/100mS/cm adjustable.RS-232 Interface : Single way transfer the data to a computer or a printer. Dual way by Modbus Protocol.Battery Life : Arround 350~1000 hours according to measuring range. Auto-shut down within 10 mins. without operation.atribut:
- Protection : IP65
- TRANS INSTRUMENTS Senz Conductivity SeriesDeskripsi:The Senz mSiemen tester is designed to measure high water concentration. It is widely used in industrial boilers, cooling towers and chemical mixing where water concentration is monitored. The Senz mSiemen is rugged and accurate with a display resolution on 0.1mS and can measure up to 19.9mS. With automatic temperature compensation, all readings are displayed at 25ºC for the ease of data comparison. It is also important for accuracy as temperature significantly affects liquid at high concentrations.atribut:
- Accuracy (%): ± 2 full scale
- Calibration Points: One touch button
- Battery Life (hour): Approx. 100
- Operating Temperature (°C): 0 to 50 or (32 to 122°F)
- Product Dimension Size (LxWxH) (mm): 170x32x15
- Automatic Shutdown Time (minute): Approx. 15
- Automatic Temperature Compensation (°C): 0 to 50 or (32 to 122°F)
- Battery Type: 4x1.5V button cell (Alkaline A76 or equivalent)
- Packaging Dimension Size (LxWxH) (mm): 185x65x25
- CONSTANT Water Quality Tester (Pengukur pH)atribut:
- Accuracy (pH): ±0.01
- Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)atribut:
- pH Measuring Range: -2.000 to 20.000
- AC/DC Input: 12V, universal plug set (mains adaptor)
- mV Measuring Range: -2000.0 to 2000.0
- Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
- Milwaukee Instrument Digital pH Pen (pH Meter Portable) (Pengukur pH)Deskripsi:Penguji ekonomis Milwaukee adalah instrumen yang mudah digunakan dan berbiaya rendah untuk mengukur nilai pH, EC atau TDS yang cepat dan andal.Mengukur konduktivitas listrik adalah cara terbaik untuk memeriksa jumlah garam atau padatan terlarut (TDS) dalam air.Milwaukee menyediakan Anda dengan berbagai penguji saku yang akan memungkinkan Anda untuk mengukur dari sangat rendah hingga solusi konduktivitas yang sangat tinggi.Semua penguji EC / TDS mengkompensasi perbedaan suhu secara otomatis.PH600 adalah alat pengukur pH yang dirancang khusus untuk pasar akuarium.Prosedur kalibrasi sangat sederhana dan cepat.Tester ini memiliki 1 titik kalibrasi manual, 0,1 pH akurasi dan rentang 0,0 hingga 14,0 pH.PH600 dipasok dalam kemasan blister lengkap dengan obeng, baterai, dan instruksi kalibrasi.
- OHAUS TDS Meter Digital (Pengukur TDS)Deskripsi:After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off featureatribut:
- Display: LCD
- Automatic Shutdown: Yes, After 6 minutes of non-use
- Battery Life (hour): 200 (with Disposable Batteries)
- Dimensions LxHxW (mm): 38x185x45
- Power: 4 AG13 Batteries (Included)
- Protection Rating: IP67
- Working Environment (°C/%RH): 10 to 40/85% (Non-Condensing)
- Wrist Strap: Yes
- LAQUA Bench Top Conductivity Meter (Konduktivitimeter Meja)Deskripsi:Benchtop COND / RESI / SAL / TDS Custom LCD meter, complete with - electrode stand - conductivity electrode (3552-10D) - conductivity standard solutions 84 uS, 1413 uS, 12.88 mS & 111.9 mS (503-S)
- AS ONE Waterproof Conductivity Meteratribut:
- Item to be Measured: Conductivity, temperature, salt, TDS
- Measurement Range: Temperature/0 - 50°C, Salt/0 - 25.0ppt, TDS/0 - 35.0g/L, Conductivity/0 - 50.0, 50 - 500μS/cm, 0.50 - 5.00, 5.0 - 50.0mS/cm
- Resolution: Temperature/1°C, Salt/0.1ppt, TDS/0.1g/L, Conductivity/0.1μS/cm - 0.1mS/cm
- Power Supply: CR2032 lithium batteryx2 pieces
- Main Unit Size (mm): 29x14x148
- Calibration Solution Concentration (μS/cm): 1413
- Accessories: Protective case
- Accuracy: Temperature/± 0.5°C, Conductivity, salt, TDS/±1.0%
- Calibration: 1 point
- Dustproof, Waterproof: IP57
- Electrode Tip Diameter (mm): 10
- Material: Body/ABS resin, Electrode cover/PC (polycarbonate)
- Package Size (mm): 165x100x30
- OHAUS Portable PH Electrode (Elektroda pH)Deskripsi:Backed by our commitment to accurate and precise measurement, the OHAUS Starter Series of electrodes are designed to produce exact results time and time again. The Starter Series includes pH, reference, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), and temperature electrodes that can be used in combination with Starter bench and portable meters.
- Reagecon Osmolality Standard (Larutan Kalibrasi Osmolalitas)Deskripsi:Osmolality Standards for calibration and control, compatible with all types of osmometers. Extensive range: 50 to 3000 mOsmol/kg H2O, ISO 17025 certified. Values from 100 to 700 mOsmol/kg H2O according to European Pharmacopoeia 2.2.35 and US Pharmacopeia 785. 12 ampoules of 5 ml each.
- Reagecon Turbidity Standard Non-Ratio InstrumentsDeskripsi:Reagecon 5 NTU Non Ratio Turbidity Standard is a suspension of polymer microspheres. The product has guaranteed stability throughout its entire shelf life; even after opening the bottle.Reagecon’s Turbidity Standards for non-ratio instruments are composed of suspended polymer microspheres; with well defined spherical shape.Designed and formulated to overcome the adverse safety; accuracy and stability issues experienced with Formazin Turbidity Standards.These Turbidity Standards remove the handling; stability and accuracy problems associated with traditional Formazin Turbidity Standards.Traceable to NIST standard reference materials.Manufactured to exacting specifications with an extended shelf life and stability; even after opening the bottle.US EPA approved for drinking water turbidity.Non-toxic and non-carcinogenic.Reagecon also offers a range of Stabilised Formazin Turbidity Standards which are marketed under the Turbiform™ brandatribut:
- Physical Form: Liquid
- Tested: Yes
- Use for: With Non Ratio Instrumentation
- Hanna Instruments Calibration Solution (Larutan Kalibrasi)Deskripsi:HI-5030-12 is a 120mL bottle of 12880 uS/cm Conductivity solution. Maximum accuracy is high on the agenda here at Hanna.HI-5030-12 is a premium quality 12,880 µS/cm conductivity standard prepared against a NIST traceable Potassium Chloride solution.atribut:
- Size (ml): 120
Daftar Harga conductivity tester Terbaru November 2026
| ebro Standard Conductivity Tester | Rp4.099.900 |
| Lutron Conductivity Meter | Rp1.599.900 |
| Smart Sensor pH Meter (Pengukur pH) | Rp729.900 |
| Lutron Portable PH Electrode | Rp769.900 |
| Reagecon Conductivity Standard (Larutan Kalibrasi Konduktivitas) | Rp2.199.900 |
| Bante Conductivity Meter Portable (Pengukur Konduktivitas) | Rp11.999.900 |
| Hanna Instruments Conductivity Standard (Larutan Kalibrasi Konduktivitas) | Rp779.900 |
| Eutech Lacom Tester Conductivity Meter Calibration Solution (Larutan Kalibrasi) | Rp1.699.900 |
| SUNTEX Conductivity Meter Portable (Pengukur Konduktivitas) | Rp27.999.900 |
| TRANS INSTRUMENTS Senz Conductivity Series | Rp1.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/57P107510187-5.jpg)

/7xP111639285-1.jpg)
/lcP107964768-1.jpg)
/jeP106219698-1.jpg)
/qwP108125968-1.jpg)
/fwP109457572-1.jpg)

/etP109092533-1.jpg)
/3gP106444124-1.jpg)
%20(Pengukur%20pH)/egP107115520-1.jpg)
/r9P109097981-1.jpg)
/8dP103688301-1.jpg)

/jkP106509704-1.jpg)
/4vP109081175-1.jpg)

/jmP107665706-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)